HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Combination Wrench, Metric, 12mm Size

AMPCO| Zoro #: G0470075| Mfr #: 1308

$52.89 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Anti-Slip Design: No
Finish: Natural
Tether Capable: Standard Tool (Accessory Needed for Tethering)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0470075 Mfr #: 1308
Anti-Slip Design: NoFinish: Natural
Tether Capable: Standard Tool (Accessory Needed for Tethering)Size: 12mm
Material: Nickel Aluminum BronzeNumber of Points: 12
Offset: 15 DegreesHead Angle: 15 Degrees
Item: Combination WrenchSAE or Metric: Metric
Overall Length: 7-1/2"Country of Origin (subject to change): United States

Description

Wrenches, Combination Wrench, Ratcheting Configuration Non-Ratcheting, Double End, Reversing No, Box End Style Spline, Metric, Wrench Head Sizes 12mm, 12, Overall Length 7-1/2 In., Finish Natural, Nickel Aluminum Bronze, Insulated No, Standard Tool (Accessory Needed for Tethering), Offset 15 Degrees , Head Movement Fixed, Wrench Shape Straight, Head Angle 15 Degrees , Anti-Slip Design No

Reviews