BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Combination Wrench, Metric, 13mm Size

AMPCO| Zoro #: G0315025| Mfr #: 1310

$67.04 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Finish: NaturalHead Angle: 15 DegreesItem: Combination Wrench
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0315025 Mfr #: 1310
Finish: NaturalHead Angle: 15 Degrees
Item: Combination WrenchNumber of Points: 12
Size: 13mmSAE or Metric: Metric
Overall Length: 8-1/16"Anti-Slip Design: No
Offset: 15 DegreesMaterial: Nickel Aluminum Bronze
Tether Capable: Standard Tool (Accessory Needed for Tethering)Country of Origin (subject to change): United States

Description

Wrenches, Combination Wrench, Ratcheting Configuration Non-Ratcheting, Double End, Reversing No, Box End Style Spline, Metric, Wrench Head Sizes 13mm, 12, Overall Length 8-1/16 In., Finish Natural, Nickel Aluminum Bronze, Insulated No, Standard Tool (Accessory Needed for Tethering), Offset 15 Degrees , Head Movement Fixed, Wrench Shape Straight, Head Angle 15 Degrees , Anti-Slip Design No

Reviews