HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Combination Wrench, Metric, 14mm Size

AMPCO| Zoro #: G2427765| Mfr #: 1312

$49.53 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tether Capable: Standard Tool (Accessory Needed for Tethering)
Overall Length: 8-1/16"
SAE or Metric: Metric
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2427765 Mfr #: 1312
Tether Capable: Standard Tool (Accessory Needed for Tethering)Overall Length: 8-1/16"
SAE or Metric: MetricNumber of Points: 12
Offset: 15 DegreesMaterial: Nickel Aluminum Bronze
Anti-Slip Design: NoHead Angle: 15 Degrees
Finish: NaturalItem: Combination Wrench
Size: 14mmCountry of Origin (subject to change): United States

Description

Wrenches, Combination Wrench, Ratcheting Configuration Non-Ratcheting, Double End, Reversing No, Box End Style Spline, Metric, Wrench Head Sizes 14mm, 12, Overall Length 8-1/16 In., Finish Natural, Nickel Aluminum Bronze, Insulated No, Standard Tool (Accessory Needed for Tethering), Offset 15 Degrees , Head Movement Fixed, Wrench Shape Straight, Head Angle 15 Degrees , Anti-Slip Design No

Reviews