Ampco Safety Tools
Combination Wrench, Metric, 16mm Size
Mfr # 1316
Zoro # G2108617
$67.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8 3/4 in
- Material Aluminum Bronze Nickel
- Finish Natural
- SAE or Metric Metric
- Features Non-Sparking, Non-Magnetic, Corrosion Resistant
Explore More Products
- AMPCO SAFETY TOOLS Dbl Open End Wrench, Non-Spark, 30 x 36mm WO-30X36
- AMPCO SAFETY TOOLS Dbl Open Wrench, Non-Spark, 1-1/16 x 1-1/8 WO-1-1/16X1-1/8
- AMPCO SAFETY TOOLS Nonsparking Open End Wrench, 3/8x7/16 in. WO-3/8X7/16
- AMPCO SAFETY TOOLS Combination Wrench, SAE, 1-3/8in Size W-676
- AMPCO SAFETY TOOLS Single Open End Wrench, 15/16" Head Size 0278
- AMPCO SAFETY TOOLS Combination Wrench, SAE, 1-1/16in Size W-672
- AMPCO SAFETY TOOLS Combination Wrench, Metric, 11mm Size 1306
- AMPCO SAFETY TOOLS Combination Wrench, SAE, 2-3/4in Size 1516
- AMPCO SAFETY TOOLS Dbl Open Wrench, Non-Spark, 1-7/8 x 2 in WO-1-7/8X2
- WESTWARD Wrench, Combination/Extra Long, Metrc, 17m 54PN98
- TEKTON 46 mm Combination Wrench WCB24046
- Ampco Safety Tools Combination Wrenches