KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Combination Wrench, Metric, 17mm Size

AMPCO| Zoro #: G2301336| Mfr #: 1318

$61.35 /ea

This item ships free. Details.Standard ground shipping.
Details:
Finish: Natural
Offset: 15 Degrees
Tether Capable: Standard Tool (Accessory Needed for Tethering)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2301336 Mfr #: 1318
Finish: NaturalOffset: 15 Degrees
Tether Capable: Standard Tool (Accessory Needed for Tethering)Overall Length: 9-5/8"
SAE or Metric: MetricAnti-Slip Design: No
Material: Nickel Aluminum BronzeHead Angle: 15 Degrees
Item: Combination WrenchNumber of Points: 12
Size: 17mmCountry of Origin (subject to change): United States

Description

Combination Wrench Item, Metric, Size 17mm, 12, Finish Natural, Standard Tool (Accessory Needed for Tethering), Overall Length 9-5/8 In., Offset 15 Degrees , Head Angle 15 Degrees , Nickel Aluminum Bronze

Reviews