KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Combination Wrench, Metric, 18mm Size

AMPCO| Zoro #: G0578636| Mfr #: 1320

$80.01 /ea

This item ships free. Details.Standard ground shipping.
Details:
SAE or Metric: Metric
Overall Length: 9-5/8"
Anti-Slip Design: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0578636 Mfr #: 1320
SAE or Metric: MetricOverall Length: 9-5/8"
Anti-Slip Design: NoFinish: Natural
Number of Points: 12Item: Combination Wrench
Size: 18mmOffset: 15 Degrees
Head Angle: 15 DegreesMaterial: Nickel Aluminum Bronze
Tether Capable: Standard Tool (Accessory Needed for Tethering)Country of Origin (subject to change): United States

Description

Combination Wrench Item, Metric, Size 18mm, 12, Finish Natural, Standard Tool (Accessory Needed for Tethering), Overall Length 9-5/8 In., Offset 15 Degrees , Head Angle 15 Degrees , Nickel Aluminum Bronze

Reviews