KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Combination Wrench, Metric, 19mm Size

AMPCO| Zoro #: G0354611| Mfr #: 1322

$61.79 /ea

This item ships free. Details.Standard ground shipping.
Details:
SAE or Metric: Metric
Overall Length: 10-5/8"
Anti-Slip Design: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0354611 Mfr #: 1322
SAE or Metric: MetricOverall Length: 10-5/8"
Anti-Slip Design: NoFinish: Natural
Number of Points: 12Item: Combination Wrench
Size: 19mmOffset: 15 Degrees
Head Angle: 15 DegreesMaterial: Nickel Aluminum Bronze
Tether Capable: Standard Tool (Accessory Needed for Tethering)Country of Origin (subject to change): United States

Description

Combination Wrench Item, Metric, Size 19mm, 12, Finish Natural, Standard Tool (Accessory Needed for Tethering), Overall Length 10-5/8 In., Offset 15 Degrees , Head Angle 15 Degrees , Nickel Aluminum Bronze

Reviews