DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Combination Wrench, SAE, 1-1/2in Size

AMPCO| Zoro #: G1799865| Mfr #: W-678

$135.50 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Tether Capable: Standard Tool (Accessory Needed for Tethering)
Overall Length: 18-11/16"
SAE or Metric: SAE
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1799865 Mfr #: W-678
Tether Capable: Standard Tool (Accessory Needed for Tethering)Overall Length: 18-11/16"
SAE or Metric: SAENumber of Points: 12
Offset: 15 DegreesMaterial: Nickel Aluminum Bronze
Anti-Slip Design: NoHead Angle: 15 Degrees
Finish: NaturalItem: Combination Wrench
Size: 1-1/2"Country of Origin (subject to change): United States

Description

Wrenches, Combination Wrench, Ratcheting Configuration Non-Ratcheting, Double End, Reversing No, Box End Style Spline, SAE, Wrench Head Sizes 1-1/2 In., 12, Overall Length 18-11/16 In., Finish Natural, Nickel Aluminum Bronze, Insulated No, Standard Tool (Accessory Needed for Tethering), Offset 15 Degrees , Head Movement Fixed, Wrench Shape Straight, Head Angle 15 Degrees , Anti-Slip Design No

Reviews