Combination Wrench, SAE, 1-1/4in Size

AMPCO| Zoro #: G1118747| Mfr #: W-674

$109.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
SAE or Metric: SAE
Overall Length: 16-15/16"
Anti-Slip Design: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1118747 Mfr #: W-674
SAE or Metric: SAEOverall Length: 16-15/16"
Anti-Slip Design: NoFinish: Natural
Number of Points: 12Item: Combination Wrench
Size: 1-1/4"Offset: 15 Degrees
Head Angle: 15 DegreesMaterial: Nickel Aluminum Bronze
Tether Capable: Standard Tool (Accessory Needed for Tethering)Country of Origin (subject to change): United States

Description

Combination Wrench Item, SAE, Size 1-1/4 In., 12, Finish Natural, Standard Tool (Accessory Needed for Tethering), Overall Length 16-15/16 In., Offset 15 Degrees , Head Angle 15 Degrees , Nickel Aluminum Bronze

Reviews