KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Combination Wrench, SAE, 1-5/8in Size

AMPCO| Zoro #: G0478423| Mfr #: W-679

$152.54 /ea

This item ships free. Details.Standard ground shipping.
Details:
SAE or Metric: SAE
Overall Length: 20-11/16"
Anti-Slip Design: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0478423 Mfr #: W-679
SAE or Metric: SAEOverall Length: 20-11/16"
Anti-Slip Design: NoFinish: Natural
Number of Points: 12Item: Combination Wrench
Size: 1-5/8"Offset: 15 Degrees
Head Angle: 15 DegreesMaterial: Nickel Aluminum Bronze
Tether Capable: Standard Tool (Accessory Needed for Tethering)Country of Origin (subject to change): United States

Description

Wrenches, Combination Wrench, Ratcheting Configuration Non-Ratcheting, Double End, Reversing No, Box End Style Spline, SAE, Wrench Head Sizes 1-5/8 In., 12, Overall Length 20-11/16 In., Finish Natural, Nickel Aluminum Bronze, Insulated No, Standard Tool (Accessory Needed for Tethering), Offset 15 Degrees , Head Movement Fixed, Wrench Shape Straight, Head Angle 15 Degrees , Anti-Slip Design No

Reviews