Combination Wrench, SAE, 1/2in Size

AMPCO| Zoro #: G2430793| Mfr #: W-621

$39.81 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
SAE or Metric: SAE
Overall Length: 7-1/4"
Anti-Slip Design: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2430793 Mfr #: W-621
SAE or Metric: SAEOverall Length: 7-1/4"
Anti-Slip Design: NoFinish: Natural
Number of Points: 12Item: Combination Wrench
Size: 1/2"Offset: 15 Degrees
Head Angle: 15 DegreesMaterial: Nickel Aluminum Bronze
Tether Capable: Standard Tool (Accessory Needed for Tethering)Country of Origin (subject to change): United States

Description

Combination Wrench Item, SAE, Size 1/2 In., 12, Finish Natural, Standard Tool (Accessory Needed for Tethering), Overall Length 7-1/4 In., Offset 15 Degrees , Head Angle 15 Degrees , Nickel Aluminum Bronze

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews