DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Combination Wrench, SAE, 2-3/16in Size

AMPCO| Zoro #: G0807755| Mfr #: 1510

$594.61 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Tether Capable: Standard Tool (Accessory Needed for Tethering)
Overall Length: 22-5/8"
SAE or Metric: SAE
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0807755 Mfr #: 1510
Tether Capable: Standard Tool (Accessory Needed for Tethering)Overall Length: 22-5/8"
SAE or Metric: SAENumber of Points: 12
Offset: 15 DegreesMaterial: Nickel Aluminum Bronze
Anti-Slip Design: NoHead Angle: 15 Degrees
Finish: NaturalItem: Combination Wrench
Size: 2-3/16"Country of Origin (subject to change): United States

Description

Wrenches, Combination Wrench, Ratcheting Configuration Non-Ratcheting, Double End, Reversing No, Box End Style Spline, SAE, Wrench Head Sizes 2-3/16 In., 12, Overall Length 22-5/8 In., Finish Natural, Nickel Aluminum Bronze, Insulated No, Standard Tool (Accessory Needed for Tethering), Offset 15 Degrees , Head Movement Fixed, Wrench Shape Straight, Head Angle 15 Degrees , Anti-Slip Design No

Reviews