Combination Wrench, SAE, 2in Size

AMPCO| Zoro #: G0614607| Mfr #: 1508

$459.18 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0614607 Mfr #: 1508
Finish: NaturalTether Capable: Standard Tool (Accessory Needed for Tethering)
Anti-Slip Design: NoItem: Combination Wrench
Number of Points: 12Offset: 15 Degrees
SAE or Metric: SAEMaterial: Nickel Aluminum Bronze
Head Angle: 15 DegreesOverall Length: 22-5/8"
Size: 2"Country of Origin (subject to change): United States

Product Description

Combination Wrench Item, SAE, Size 2 In., 12, Finish Natural, Standard Tool (Accessory Needed for Tethering), Overall Length 22-5/8 In., Offset 15 Degrees , Head Angle 15 Degrees , Nickel Aluminum Bronze

Product Reviews

Save 15%. Sign up for Z-mail.