Combination Wrench, SAE, 3/8in Size

AMPCO| Zoro #: G0910707| Mfr #: W-601

$38.78 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: Natural
Head Angle: 15 Degrees
SAE or Metric: SAE
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0910707 Mfr #: W-601
Finish: NaturalHead Angle: 15 Degrees
SAE or Metric: SAENumber of Points: 12
Size: 3/8"Tether Capable: Standard Tool (Accessory Needed for Tethering)
Offset: 15 DegreesAnti-Slip Design: No
Overall Length: 6-5/16"Item: Combination Wrench
Material: Nickel Aluminum BronzeCountry of Origin (subject to change): United States

Description

Combination Wrench Item, SAE, Size 3/8 In., 12, Finish Natural, Standard Tool (Accessory Needed for Tethering), Overall Length 6-5/16 In., Offset 15 Degrees , Head Angle 15 Degrees , Nickel Aluminum Bronze

Reviews