Combination Wrench, SAE, 9/16in Size

AMPCO| Zoro #: G2275445| Mfr #: W-631

$46.97 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: Natural
Head Angle: 15 Degrees
SAE or Metric: SAE
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2275445 Mfr #: W-631
Finish: NaturalHead Angle: 15 Degrees
SAE or Metric: SAENumber of Points: 12
Size: 9/16"Tether Capable: Standard Tool (Accessory Needed for Tethering)
Offset: 15 DegreesAnti-Slip Design: No
Overall Length: 8-1/16"Item: Combination Wrench
Material: Nickel Aluminum BronzeCountry of Origin (subject to change): United States

Description

Combination Wrench Item, SAE, Size 9/16 In., 12, Finish Natural, Standard Tool (Accessory Needed for Tethering), Overall Length 8-1/16 In., Offset 15 Degrees , Head Angle 15 Degrees , Nickel Aluminum Bronze

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews