PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Crimped Wire Cup Wire Brush, 4", 0.014"

AMPCO| Zoro #: G1378465| Mfr #: CB-45-CT

$154.80 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Max. RPM: 8000Fill Material: Phosphorus BronzeBrush Dia.: 4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1378465 Mfr #: CB-45-CT
Max. RPM: 8000Fill Material: Phosphorus Bronze
Brush Dia.: 4"For Use With: Angle Grinders
Wire Dia.: 0.014"Trim Length: 1-3/4"
Item: Cup BrushMounting Type: Arbor Hole
Arbor Hole: 5/8" - 11"Country of Origin (subject to change): United States

Description

Cup Brush, Mounting Type Arbor Hole, Arbor Hole 5/8 In. - 11 In., Brush Dia. 4 In., Wire Dia. 0.014 In., Max. RPM 8000, Fill Material Phosphorus Bronze, For Use With Angle Grinders, Trim Length 1-3/4 In., Shank Size N/A

Reviews