Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Crimped Wire Cup Wire Brush, 3", 0.014"

  • Zoro #: G1296635
  • Mfr #: CB-30-CT
$107.24
  • Arbor Hole: 5/8" - 11"
  • For Use With: Angle Grinders
  • Bristle Type: Crimped Wire
See full product details
This item ships free.

Ampco #CB-30-CT Specifications

  • Zoro #: G1296635
  • Mfr #: CB-30-CT
Arbor Hole: 5/8" - 11" For Use With: Angle Grinders
Bristle Type: Crimped Wire Abrasive Shank Size: No Shank
Bristle Trim Length: 7/8 in Fill Material: Phosphorus Bronze
Wire Dia.: 0.014 in Item - Cup Brushes: Cup Brush
Mounting Type: Arbor Hole Arbor Hole Size: 5/8"-11
Item: Cup Brush Abrasive Material: Phosphorus Bronze
Trim Length: 7/8" Max. RPM: 12,500 RPM
Brush Dia.: 3 in Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Cup Brush, Cup Brush, Bristle Type Crimped Wire, Brush Dia. 3 in, Mounting Type Arbor Hole, Arbor Hole Size 5/8 In.-11, Abrasive Shank Size No Shank, Wire Dia. 0.014 in, Bristle Trim Length 7/8 in, Abrasive Material Phosphorus Bronze, Max. RPM 12,500 RPM

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Ampco #CB-30-CT