KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Crimped Wire Wheel Wire Brush, 6", 1" W

AMPCO| Zoro #: G2026421| Mfr #: WB-44B

$163.09 /ea

This item ships free. Details.Standard ground shipping.
Details:
Brush Dia.: 6"
Bristle Type: Crimped Wire
Item: Wire Wheel Brush
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2026421 Mfr #: WB-44B
Brush Dia.: 6"Bristle Type: Crimped Wire
Item: Wire Wheel BrushFill Material: Bronze
Mounting Type: Arbor HoleFor Use With: Small Angle Grinders
Wire Dia.: 0.014"Face Width: 1"
Max. RPM: 6,000Arbor Hole: 3/4"
Country of Origin (subject to change): United States

Description

Wire Wheel Brush, Mounting Type Arbor Hole, Arbor Hole 3/4 In., Brush Dia. 6 In., Wire Dia. 0.014 In., Max. RPM 6,000, Fill Material Bronze, Bristle Type Crimped Wire, Face Width 1 In., For Use With Small Angle Grinders, Shank Size N/A

Reviews