KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Crimped Wire Wheel Wire Brush, Arbor, 6"

AMPCO| Zoro #: G1238203| Mfr #: WB-44

$161.45 /ea

This item ships free. Details.Standard ground shipping.
Details:
Brush Dia.: 6"
Bristle Type: Crimped Wire
Item: Wire Wheel Brush
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1238203 Mfr #: WB-44
Brush Dia.: 6"Bristle Type: Crimped Wire
Item: Wire Wheel BrushFill Material: Bronze
Mounting Type: Arbor HoleFor Use With: Small Angle Grinders
Wire Dia.: 0.014"Face Width: 1"
Max. RPM: 20,000Arbor Hole: 5/8"
Country of Origin (subject to change): United States

Description

Wire Wheel Brush, Mounting Type Arbor Hole, Arbor Hole 5/8 In., Brush Dia. 6 In., Wire Dia. 0.014 In., Max. RPM 20,000, Fill Material Bronze, Bristle Type Crimped Wire, Face Width 1 In., For Use With Small Angle Grinders, Shank Size N/A

Reviews