Ampco
Crimped Wire Wheel Wire Brush, 6", 1" W
- Zoro #: G2494222
- Mfr #: WB-44A
Tap to zoom
Hover or click to zoom
$186.19
- Mounting Type: Arbor Hole
- Max. RPM: 6000
- Abrasive Shank Size: No Shank
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $186.19
Ampco #WB-44A Specifications
- Zoro #: G2494222
- Mfr #: WB-44A
- Mounting Type: Arbor Hole
- Max. RPM: 6000
- Arbor Hole Size: 1/2"
- Abrasive Shank Size: No Shank
- Abrasive Material: Bronze
- Fill Material: Bronze
- Face Width: 1 in
- Wire Dia.: 0.014"
- For Use With: Small Angle Grinders
- Brush Dia.: 6"
- Arbor Hole: 1/2"
- Item: Wire Wheel Brush
- Bristle Type: Crimped Wire
- Item - Wire Wheel Brushes: Wire Wheel Brush
- Country of Origin (subject to change): United States
Description
Wire Wheel Brush, Wire Wheel Brush, Bristle Type Crimped Wire, Brush Dia. 6 in, Mounting Type Arbor Hole, Arbor Hole Size 1/2 in, Abrasive Shank Size No Shank, Wire Dia. 0.014 in, Abrasive Material Bronze, Face Width 1 in, Max. RPM 6,000 RPM, For Use With Small Angle Grinders
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Ampco #WB-44A
Explore more
- Ampco Crimped Wire Wheel Wire Brush, Arbor, 6" WB-44
- Ampco Crimped Wire Wheel Wire Brush, 6", 1" W WB-44B
- Ampco Crimped Wire Wheel Wire Brush, 6", 1" W WB-44C
- Ampco Nonsparking Crimped Wire Wheel Wire Brush WB-44D
- Ampco Nonsparking Crimped Wire Wheel Brush CB-44
- Ampco Nonsparking Wire Wheel Wire Brush, 4" Dia. WB-45B
- Ampco Knot Wire Wheel Wire Brush, Threaded Arbor WB-40KT
- Ampco Nonsparking Crimped Wire Wheel Wire Brush WB-30C
- Osborn Crimped Wire Medium Face Wheel Brush, 6" 0002214600
- Baldor-Reliance 8" Wire Brush Wheel W82
- Osborn Crimped Wire Medium Face Wheel Brush, 8" 0002215000
- Ampco Wire Wheel Brushes