KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Danger Sign, 10 x 14In, BK and R/WHT, ENG

AMPCO| Zoro #: G1764926| Mfr #: DANGER SIGN

$3.03 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 10"
Mounting Style: Surface
Header Background Color: Black, Red, White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1764926 Mfr #: DANGER SIGN
Width: 10"Mounting Style: Surface
Header Background Color: Black, Red, WhiteItem: Danger Sign
Subject Matter: Personal ProtectionHeight: 14"
Glow-in-the-Dark: NoLanguage: English
Legend Style: Text and SymbolHeader Legend Color: White
UV Resistant: NoHeader: Danger
Country of Origin (subject to change): United States

Description

Danger Sign, Subject Matter Personal Protection, English, Legend Style Text and Symbol, Height 14 In., Width 10 In., Mounting Style Surface

Reviews