Ampco Safety Tools
1/2 in Drive Impact Socket 1 5/16 in Size Hex Deep Depth, Natural
Mfr # DWI-1/2D1-5/16
Zoro # G6297280
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Deep Well Impact
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3 3/16 in
Explore More Products
- AMPCO SAFETY TOOLS 1/2 in Drive Impact Socket 13/16 in Size Hex Deep Depth, Natural DWI-1/2D13/16
- AMPCO SAFETY TOOLS 1/2 in Drive Impact Socket 11/16 in Size Hex Deep Depth, Natural DWI-1/2D11/16
- AMPCO SAFETY TOOLS 1/2 in Drive Impact Socket 9/16 in Size Hex Deep Depth, Natural DWI-1/2D9/16
- AMPCO SAFETY TOOLS 1/2 in Drive Impact Socket 7/8 in Size Hex Standard Depth, Natural I-1/2D7/8
- AMPCO SAFETY TOOLS 3/4 in Drive Impact Socket 1 7/16 in, 6 Deep, Natural DWI-3/4D1-7/16
- AMPCO SAFETY TOOLS 1/2 in Drive Impact Socket 1 1/2 in Size Hex Standard Depth, Natural I-1/2D1-1/2
- AMPCO SAFETY TOOLS 1/2 in Drive Impact Socket 1 7/16 in Size Hex Deep Depth, Natural DWI-1/2D1-7/16
- AMPCO SAFETY TOOLS 1/2 in Drive Impact Socket 10 mm Size Hex Deep Depth, Natural DWI-1/2D10MM
- AMPCO SAFETY TOOLS 3/4 in Drive Impact Socket 28 mm, 6 Standard, Natural I-3/4D28MM
- MILWAUKEE TOOL 3/4" Drive Standard Impact Socket 47 mm, 6 Standard, Black Phosphate 49-66-6385
- URREA 3/4" Drive 8-point Short Impact Socket 13/16" 7513S
- Ampco Safety Tools Impact Sockets