Fixed Blade Utility Knife, 7-1/2 In, Black

AMPCO| Zoro #: G1989732| Mfr #: K-10

$23.95 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Handle Color: NaturalTether Capable: Not Tether CapableHandle Type: Straight
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1989732 Mfr #: K-10
Handle Color: NaturalTether Capable: Not Tether Capable
Handle Type: StraightPosition: 1
Overall Length: 7-1/2"Overall Thickness: 1-1/4"
Features: Non-Sparking, Non-Magnetic, Corrosion ResistantHandle Material: Wood
Blade Type: UtilityBlade Material: High Strength Nickel Tin Copper
Stores: No StorageNumber of Blades Included: 1
Application: General PurposeBlade Change: Non-Changeable
Item: Nonsparking Utility KnifeBlade Operation: Fixed Blade
Overall Width: 1-1/4"Country of Origin (subject to change): United States

Description

Nonsparking Utility Knife, Fixed Blade, Blade Type Utility, Blade Change Non-Changeable, Overall Length 7-1/2 In., Blade Material High Strength Nickel Tin Copper, Handle Color Natural, Handle Material Wood, Number of Blades Included 1, Tether Capable Not Tether Capable, Overall Width 1-1/4 In., Overall Thickness 1-1/4 In., Position 1, Handle Type Straight, Features Non-Sparking, Non-Magnetic, Corrosion Resistant, Stores No Storage, Application General Purpose

Reviews