Flange Wedge, Nonsparking, 6 x 1 In

AMPCO| Zoro #: G1807906| Mfr #: W-3

$14.21 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width (In.): 1
Height (In.): 1/2
Material: High Strength Nickel Aluminum Bronze
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1807906 Mfr #: W-3
Width (In.): 1Height (In.): 1/2
Material: High Strength Nickel Aluminum BronzeStandards: FM Approved
Type: Non-Sparking, Non-Magnetic, Corrosion ResistantLength (In.): 6
Item: Flange WedgeCountry of Origin (subject to change): United States

Description

Flange Wedge, Non-Sparking, Non-Magnetic, Corrosion Resistant, Length (In.) 6, Width (In.) 1, Height (In.) 1/2, Material High Strength Nickel Aluminum Bronze, Standards FM Approved

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews