Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Garden/Mixing Hoe, 6 x 4 In, 55 In Handle

  • Zoro #: G0443274
  • Mfr #: H-100FG
$184.79
  • Blade Width: 4 in
  • Blade Length: 6 in
  • Blade Material: High Strength Nickel Aluminum Bronze
See full product details
This item ships free.

Ampco #H-100FG Specifications

  • Zoro #: G0443274
  • Mfr #: H-100FG
Blade Width: 4 in Blade Length: 6 in
Blade Material: High Strength Nickel Aluminum Bronze Item: Garden/Mixing Hoe
Handle Length: 55 in Handle Type: Straight
Features: FM Approved, ASTM A342, OSHA, NFPA, MSHA, Federal, GSA, Military, DOE, ANSI, DIN Handle Material: Fiberglass
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Garden/Mixing Hoe, Blade Width 4 in, Blade Length 6 in, Blade Material High Strength Nickel Aluminum Bronze, Handle Material Fiberglass, Handle Length 55 in

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Ampco #H-100FG