SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

16 oz. Nonsparking Ball Pein Hammer, 14" Fiberglass Handle

AMPCO| Zoro #: G0535342| Mfr #: H-2FG

$47.72 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Weight (Lb.): 1Meets/Exceeds: Federal Government Requirements For Nonmagnetic Hand Tools As Defined By MIL-1-17214Head Material: Aluminum Bronze Copper Alloy
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0535342 Mfr #: H-2FG
Head Weight (Lb.): 1Meets/Exceeds: Federal Government Requirements For Nonmagnetic Hand Tools As Defined By MIL-1-17214
Head Material: Aluminum Bronze Copper AlloyType: Non-Sparking, Non-Magnetic, Corrosion Resistant
Handle: FiberglassItem: Ball Pein Hammer
Head Weight (Oz.): 16.0Head Dia. (In.): 1
Tether Capable: Standard Tool (Accessory Needed for Tethering)Features: -
Overall Length (In.): 14Country of Origin (subject to change): United States

Description

Nonsparking, Nonmagnetic, Corrosion Resistant, Ball Pein Hammer, Fiberglass Handle, Meets/Exceeds Federal Government Requirements For Nonmagnetic Hand Tools As Defined By MIL-1-17214, -, Head Material Aluminum Bronze Copper Alloy

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews