SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

24 oz. Ball Pein Hammer, 14" Fiberglass Handle

AMPCO| Zoro #: G0747862| Mfr #: H-3FG

$52.69 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Ball Pein HammerMeets/Exceeds: OSHA, DOE, NFPA, MSHAHead Weight (Oz.): 24.0
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0747862 Mfr #: H-3FG
Item: Ball Pein HammerMeets/Exceeds: OSHA, DOE, NFPA, MSHA
Head Weight (Oz.): 24.0Tether Capable: Standard Tool (Accessory Needed for Tethering)
Overall Length (In.): 14Head Weight (Lb.): 1-1/2
Handle: FiberglassType: Non-Sparking, Non-Magnetic, Corrosion Resistant
Country of Origin (subject to change): United States

Description

Nonsparking, Nonmagnetic, Corrosion Resistant, Ball Pein Hammer, Fiberglass Handle, Meets/Exceeds OSHA, DOE, NFPA, MSHA

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews