BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Hand Ratchet, 3/4 in. Dr, 18 in. L

AMPCO| Zoro #: G2465486| Mfr #: W-140R

$343.69 /ea

This item ships free. Details.Standard ground shipping.
Details:
Number of Geared Teeth: 12
Reversing: Yes
Features: Corrosion Resistant, Non-Magnetic, Non-Sparking
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2465486 Mfr #: W-140R
Number of Geared Teeth: 12Reversing: Yes
Features: Corrosion Resistant, Non-Magnetic, Non-SparkingFinish: Chrome
Tether Capable: Standard Tool (Accessory Needed for Tethering)Drive Size: 3/4"
Overall Length: 18"Head Movement: Fixed
Material: Nickel Aluminum BronzeStandards: FM Approved
Head Style: PearMin. Arc Swing: 30 Degrees
Item: Hand RatchetCountry of Origin (subject to change): United States

Description

Hand Ratchet, Drive Size 3/4 In., Yes, Fixed Head Movement, Head Style Pear, Standard Tool (Accessory Needed for Tethering), Overall Length 18 In., Number of Geared Teeth 12, Min. Arc Swing 30.00, Material High Strength Nickel Aluminum Bronze, Finish Chrome, Features Corrosion Resistant, Non-Magnetic, Non-Sparking, Standards FM Approved

Reviews