Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Hand Ratchet, 3/8 in. Dr, 7-1/4 in. L

AMPCO| Zoro #: G2229114| Mfr #: W-142R

$171.19 /ea

This item ships free. Details.Standard ground shipping.
Details:
Head Movement: Fixed
Reversing: No
Number of Geared Teeth: 12
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2229114 Mfr #: W-142R
Head Movement: FixedReversing: No
Number of Geared Teeth: 12Head Style: Pear
Standards: FM ApprovedDrive Size: 3/8"
Overall Length: 7-1/4"Item: Hand Ratchet
Finish: ChromeTether Capable: Standard Tool (Accessory Needed for Tethering)
Features: Corrosion Resistant, Non-Magnetic, Non-SparkingMin. Arc Swing: 30 Degrees
Material: Nickel Aluminum BronzeCountry of Origin (subject to change): United States

Description

Hand Ratchet, Drive Size 3/8 In., No, Fixed Head Movement, Head Style Pear, Standard Tool (Accessory Needed for Tethering), Overall Length 7-1/4 In., Number of Geared Teeth 12, Min. Arc Swing 30.00, Material High Strength Nickel Aluminum Bronze, Finish Chrome, Features Corrosion Resistant, Non-Magnetic, Non-Sparking, Standards FM Approved

Reviews