WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Hex Key Set, 10 Pieces

AMPCO| Zoro #: G1666813| Mfr #: M-42M

$138.00 /ea

This item ships free. DetailsStandard ground shipping
Details:
Size Code: M14
Meets/Exceeds: OSHA, NFPA, MSHA, Federal, GSA Military, DOE, ANSI, DIN, FM Approved, ASTM A342, ASTM F2503
Tether Capable: Standard Tool (Accessory Needed for Tethering)
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1666813 Mfr #: M-42M
Size Code: M14Meets/Exceeds: OSHA, NFPA, MSHA, Federal, GSA Military, DOE, ANSI, DIN, FM Approved, ASTM A342, ASTM F2503
Tether Capable: Standard Tool (Accessory Needed for Tethering)Blade Material: Beryllium Copper
Number of Pieces: 10Item: Hex Key Set
Handle Material: Beryllium Copper AlloyIncludes: Roll-up Pouch
Arm Type: ShortMeasurement Type: Metric
Shape: LHandle Type: Plain
Finish: SatinCountry of Origin (subject to change): United States

Product Description

Hex Key Set, Measurement Type Metric, Handle Type L-Shaped, Arm Type Short, Blade Material Beryllium Copper, Finish Natural, Number of Pieces 10, Arm Length 1.75 to 4.38 In., Sizes Included 1.5, 2, 3, 4, 5, 6, 7, 8, 9, 10mm, Standard Tool (Accessory Needed for Tethering), Handle Material Beryllium Copper Alloy, Meets/Exceeds OSHA, NFPA, MSHA, Federal, GSA Military, DOE, ANSI, DIN, FM Approved, ASTM A342, ASTM F2503, Includes Roll-Up Pouch, Size Code M14

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews