Skip to Main Content
Our hard-working customer service team will be off Monday, May 25, for the Memorial Day holiday. You can still place orders on Zoro.com or send questions via our contact form. Thank you.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Hex Key, Tip Size 11/16 in.
  • Zoro #: G0259113
  • Mfr #: WH-11/16
$96.82
  • Handle Material: Beryllium Copper
  • Tether Capable: Standard Tool (Accessory Needed for Tethering)
  • Measurement Type: SAE
See full product details
This item ships free.

Ampco #WH-11/16 Specifications

  • Zoro #: G0259113
  • Mfr #: WH-11/16
Handle Material: Beryllium Copper Tether Capable: Standard Tool (Accessory Needed for Tethering)
Measurement Type: SAE Working Angle: 35 Degrees
Insulated / Uninsulated: Uninsulated Nonsparking: Yes
Meets/Exceeds: FM Approved, Non-Sparking, Non-Magnetic, Corrosion Resistant Handle Color: Bronze
Blade Material: Beryllium Copper Tip Size: 11/16"
SAE or Metric: SAE Arm Length: 7-1/4"
Finish: Satin Hex/Torx Key Product Grouping: Hex Key
Shape: Hex Handle Type: L Shape
Item: Hex Key Handle Length: 2-1/4"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Hex Key, Hex Key, Shape L, Measurement Type SAE, Tip Size 11/16 In., Arm Length 7-1/4 In., Handle Length 2-1/4 In., Blade Material Beryllium Copper, Finish Satin, Standard Tool (Accessory Needed for Tethering), Nonsparking Yes, Uninsulated, Handle Type Plain, Handle Color Bronze, Handle Material Beryllium Copper, Working Angle 35 Degrees , Meets/Exceeds FM Approved, Non-Sparking, Non-Magnetic, Corrosion Resistant

Restrictions and Compliance

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Reviews of Ampco #WH-11/16