KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Hex Key, Tip Size 1/2 in.

AMPCO| Zoro #: G2014187| Mfr #: WH-1/2

$33.04 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
SAE or Metric: SAE
Handle Type: Plain
Working Angle: 35 Degrees
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2014187 Mfr #: WH-1/2
SAE or Metric: SAEHandle Type: Plain
Working Angle: 35 DegreesArm Length: 5-1/4"
Tip Size: 1/2"Finish: Satin
Tether Capable: Standard Tool (Accessory Needed for Tethering)Blade Material: Beryllium Copper
Meets/Exceeds: FM Approved, Non-Sparking, Non-Magnetic, Corrosion ResistantHandle Material: Beryllium Copper
Item: Hex KeyHandle Length: 1-3/4"
Shape: LHandle Color: Bronze
Country of Origin (subject to change): United States

Description

Hex Key, Shape L, SAE, Tip Size 1/2 In., Arm Length 5-1/4 In., Handle Length 1-3/4 In., Blade Material Beryllium Copper, Finish Natural, Standard Tool (Accessory Needed for Tethering), Handle Type Plain, Handle Color Bronze, Handle Material Beryllium Copper, Working Angle 35 Degrees , Meets/Exceeds FM Approved, Non-Sparking, Non-Magnetic, Corrosion Resistant

Reviews