KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Hex Key, Tip Size 1/4 in.

AMPCO| Zoro #: G2199014| Mfr #: WH-1/4

$12.07 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: FM Approved, Non-Sparking, Non-Magnetic, Corrosion Resistant
Item: Hex Key
Handle Type: Plain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2199014 Mfr #: WH-1/4
Meets/Exceeds: FM Approved, Non-Sparking, Non-Magnetic, Corrosion ResistantItem: Hex Key
Handle Type: PlainWorking Angle: 35 Degrees
Handle Color: BronzeSAE or Metric: SAE
Arm Length: 3-7/8"Handle Length: 1-1/16"
Tip Size: 1/4"Blade Material: Beryllium Copper
Finish: SatinShape: L
Handle Material: Beryllium CopperTether Capable: Standard Tool (Accessory Needed for Tethering)
Country of Origin (subject to change): United States

Description

Hex Key, Shape L, SAE, Tip Size 1/4 In., Arm Length 3-7/8 In., Handle Length 1-1/16 In., Blade Material Beryllium Copper, Finish Natural, Standard Tool (Accessory Needed for Tethering), Handle Type Plain, Handle Color Bronze, Handle Material Beryllium Copper, Working Angle 35 Degrees , Meets/Exceeds FM Approved, Non-Sparking, Non-Magnetic, Corrosion Resistant

Reviews