KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Hex Key, Tip Size 14mm

AMPCO| Zoro #: G1731807| Mfr #: WH-14MM

$44.05 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tip Size: 14mm
Arm Length: 140mm
Finish: Satin
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1731807 Mfr #: WH-14MM
Tip Size: 14mmArm Length: 140mm
Finish: SatinTether Capable: Standard Tool (Accessory Needed for Tethering)
SAE or Metric: MetricHandle Type: Plain
Shape: LMeets/Exceeds: FM Approved, Non-Sparking, Non-Magnetic, Corrosion Resistant
Handle Length: 57mmWorking Angle: 35 Degrees
Handle Material: Beryllium CopperBlade Material: Beryllium Copper
Handle Color: BronzeItem: Hex Key
Country of Origin (subject to change): United States

Description

Hex Key, Shape L, Metric, Tip Size 14mm, Arm Length 140mm, Handle Length 57mm, Blade Material Beryllium Copper, Finish Natural, Standard Tool (Accessory Needed for Tethering), Handle Type Plain, Handle Color Bronze, Handle Material Beryllium Copper, Working Angle 35 Degrees , Meets/Exceeds FM Approved, Non-Sparking, Non-Magnetic, Corrosion Resistant

Reviews