Hex Key, Tip Size 1/8 in.

AMPCO| Zoro #: G0307596| Mfr #: WH-1/8

$6.58 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tip Size: 1/8"
Arm Length: 2-5/16"
Finish: Satin
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0307596 Mfr #: WH-1/8
Tip Size: 1/8"Arm Length: 2-5/16"
Finish: SatinTether Capable: Standard Tool (Accessory Needed for Tethering)
SAE or Metric: SAEHandle Type: Plain
Shape: LMeets/Exceeds: FM Approved, Non-Sparking, Non-Magnetic, Corrosion Resistant
Handle Length: 13/16"Working Angle: 35 Degrees
Handle Material: Beryllium CopperBlade Material: Beryllium Copper
Handle Color: BronzeItem: Hex Key
Country of Origin (subject to change): United States

Description

Hex Key, Shape L, SAE, Tip Size 1/8 In., Arm Length 2-5/16 In., Handle Length 13/16 In., Blade Material Beryllium Copper, Finish Natural, Standard Tool (Accessory Needed for Tethering), Handle Type Plain, Handle Color Bronze, Handle Material Beryllium Copper, Working Angle 35 Degrees , Meets/Exceeds FM Approved, Non-Sparking, Non-Magnetic, Corrosion Resistant

Reviews