HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Hex Key, Tip Size 2.5mm

AMPCO| Zoro #: G1256062| Mfr #: WH-2.5MM

$6.79 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Handle Color: Bronze
Tether Capable: Standard Tool (Accessory Needed for Tethering)
Handle Type: Plain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1256062 Mfr #: WH-2.5MM
Handle Color: BronzeTether Capable: Standard Tool (Accessory Needed for Tethering)
Handle Type: PlainTip Size: 2.5mm
SAE or Metric: MetricHandle Length: 20mm
Working Angle: 35 DegreesBlade Material: Beryllium Copper
Handle Material: Beryllium CopperShape: L
Finish: SatinArm Length: 45mm
Meets/Exceeds: FM Approved, Non-Sparking, Non-Magnetic, Corrosion ResistantItem: Hex Key
Country of Origin (subject to change): United States

Description

Hex Key, Hex Key, Shape L, Measurement Type Metric, Tip Size 2.5mm, Arm Length 45mm, Handle Length 20mm, Blade Material Beryllium Copper, Finish Satin, Standard Tool (Accessory Needed for Tethering), Nonsparking Yes, Uninsulated, Handle Type Plain, Handle Color Bronze, Handle Material Beryllium Copper, Working Angle 35 Degrees , Meets/Exceeds FM Approved, Non-Sparking, Non-Magnetic, Corrosion Resistant

Reviews