SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Hex Key, Tip Size 2mm

AMPCO| Zoro #: G2063196| Mfr #: WH-2MM

$7.11 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Handle Color: BronzeTether Capable: Standard Tool (Accessory Needed for Tethering)Handle Type: Plain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2063196 Mfr #: WH-2MM
Handle Color: BronzeTether Capable: Standard Tool (Accessory Needed for Tethering)
Handle Type: PlainTip Size: 2mm
SAE or Metric: MetricHandle Length: 20mm
Working Angle: 35 DegreesBlade Material: Beryllium Copper
Handle Material: Beryllium CopperShape: L
Finish: SatinArm Length: 45mm
Meets/Exceeds: FM Approved, Non-Sparking, Non-Magnetic, Corrosion ResistantItem: Hex Key
Country of Origin (subject to change): United States

Description

Hex Key, Shape L, Metric, Tip Size 2mm, Arm Length 45mm, Handle Length 20mm, Blade Material Beryllium Copper, Finish Natural, Standard Tool (Accessory Needed for Tethering), Handle Type Plain, Handle Color Bronze, Handle Material Beryllium Copper, Working Angle 35 Degrees , Meets/Exceeds FM Approved, Non-Sparking, Non-Magnetic, Corrosion Resistant

Reviews