SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Hex Key, Tip Size 3/16 in.

AMPCO| Zoro #: G2426392| Mfr #: WH-3/16

$8.60 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Handle Color: BronzeTether Capable: Standard Tool (Accessory Needed for Tethering)Handle Type: Plain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2426392 Mfr #: WH-3/16
Handle Color: BronzeTether Capable: Standard Tool (Accessory Needed for Tethering)
Handle Type: PlainTip Size: 3/16"
SAE or Metric: SAEHandle Length: 7/8"
Working Angle: 35 DegreesBlade Material: Beryllium Copper
Handle Material: Beryllium CopperShape: L
Finish: SatinArm Length: 2-7/8"
Meets/Exceeds: FM Approved, Non-Sparking, Non-Magnetic, Corrosion ResistantItem: Hex Key
Country of Origin (subject to change): United States

Description

Hex Key, Shape L, SAE, Tip Size 3/16 In., Arm Length 2-7/8 In., Handle Length 7/8 In., Blade Material Beryllium Copper, Finish Natural, Standard Tool (Accessory Needed for Tethering), Handle Type Plain, Handle Color Bronze, Handle Material Beryllium Copper, Working Angle 35 Degrees , Meets/Exceeds FM Approved, Non-Sparking, Non-Magnetic, Corrosion Resistant

Reviews