BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Hex Key, Tip Size 3/32 in.

AMPCO| Zoro #: G0973551| Mfr #: WH-3/32

$7.67 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Blade Material: Beryllium CopperFinish: SatinWorking Angle: 35 Degrees
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0973551 Mfr #: WH-3/32
Blade Material: Beryllium CopperFinish: Satin
Working Angle: 35 DegreesHandle Length: 3/4"
Tip Size: 3/32"Arm Length: 1-7/8"
Shape: LHandle Color: Bronze
Meets/Exceeds: FM Approved, Non-Sparking, Non-Magnetic, Corrosion ResistantHandle Type: Plain
SAE or Metric: SAEItem: Hex Key
Handle Material: Beryllium CopperTether Capable: Standard Tool (Accessory Needed for Tethering)
Country of Origin (subject to change): United States

Description

Hex Key, Shape L, SAE, Tip Size 3/32 In., Arm Length 1-7/8 In., Handle Length 3/4 In., Blade Material Beryllium Copper, Finish Natural, Standard Tool (Accessory Needed for Tethering), Handle Type Plain, Handle Color Bronze, Handle Material Beryllium Copper, Working Angle 35 Degrees , Meets/Exceeds FM Approved, Non-Sparking, Non-Magnetic, Corrosion Resistant

Reviews