KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Hex Key, Tip Size 3/4 in.

AMPCO| Zoro #: G0844033| Mfr #: WH-3/4

$88.66 /ea

This item ships free. Details.Standard ground shipping.
Details:
SAE or Metric: SAE
Working Angle: 35 Degrees
Meets/Exceeds: FM Approved, Non-Sparking, Non-Magnetic, Corrosion Resistant
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0844033 Mfr #: WH-3/4
SAE or Metric: SAEWorking Angle: 35 Degrees
Meets/Exceeds: FM Approved, Non-Sparking, Non-Magnetic, Corrosion ResistantTip Size: 3/4"
Finish: SatinShape: L
Blade Material: Beryllium CopperHandle Length: 2-1/4"
Item: Hex KeyHandle Type: Plain
Handle Color: BronzeHandle Material: Beryllium Copper
Arm Length: 7-1/4"Tether Capable: Standard Tool (Accessory Needed for Tethering)
Country of Origin (subject to change): United States

Description

Hex Key, Shape L, SAE, Tip Size 3/4 In., Arm Length 7-1/4 In., Handle Length 2-1/4 In., Blade Material Beryllium Copper, Finish Natural, Standard Tool (Accessory Needed for Tethering), Handle Type Plain, Handle Color Bronze, Handle Material Beryllium Copper, Working Angle 35 Degrees , Meets/Exceeds FM Approved, Non-Sparking, Non-Magnetic, Corrosion Resistant

Reviews