BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Hex Key, Tip Size 3mm

AMPCO| Zoro #: G0943171| Mfr #: WH-3MM

$6.29 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Blade Material: Beryllium CopperFinish: SatinWorking Angle: 35 Degrees
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0943171 Mfr #: WH-3MM
Blade Material: Beryllium CopperFinish: Satin
Working Angle: 35 DegreesHandle Length: 20mm
Tip Size: 3mmArm Length: 63mm
Shape: LHandle Color: Bronze
Meets/Exceeds: FM Approved, Non-Sparking, Non-Magnetic, Corrosion ResistantHandle Type: Plain
SAE or Metric: MetricItem: Hex Key
Handle Material: Beryllium CopperTether Capable: Standard Tool (Accessory Needed for Tethering)
Country of Origin (subject to change): United States

Description

Hex Key, Shape L, Metric, Tip Size 3mm, Arm Length 63mm, Handle Length 20mm, Blade Material Beryllium Copper, Finish Natural, Standard Tool (Accessory Needed for Tethering), Handle Type Plain, Handle Color Bronze, Handle Material Beryllium Copper, Working Angle 35 Degrees , Meets/Exceeds FM Approved, Non-Sparking, Non-Magnetic, Corrosion Resistant

Reviews