Hex Key, Tip Size 4mm

AMPCO| Zoro #: G2155334| Mfr #: WH-4MM

$6.23 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tip Size: 4mm
Arm Length: 75mm
Finish: Satin
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2155334 Mfr #: WH-4MM
Tip Size: 4mmArm Length: 75mm
Finish: SatinTether Capable: Standard Tool (Accessory Needed for Tethering)
SAE or Metric: MetricHandle Type: Plain
Shape: LMeets/Exceeds: FM Approved, Non-Sparking, Non-Magnetic, Corrosion Resistant
Handle Length: 25mmWorking Angle: 35 Degrees
Handle Material: Beryllium CopperBlade Material: Beryllium Copper
Handle Color: BronzeItem: Hex Key
Country of Origin (subject to change): United States

Description

Hex Key, Shape L, Metric, Tip Size 4mm, Arm Length 75mm, Handle Length 25mm, Blade Material Beryllium Copper, Finish Natural, Standard Tool (Accessory Needed for Tethering), Handle Type Plain, Handle Color Bronze, Handle Material Beryllium Copper, Working Angle 35 Degrees , Meets/Exceeds FM Approved, Non-Sparking, Non-Magnetic, Corrosion Resistant

Reviews