Ampco Safety Tools
SAE Plain Hex Key, 5/8" Tip Size, 6 1/4 in Long, 1 7/8 in Short
Mfr # WH-5/8
Zoro # G1837805
$74.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 6 1/4 in
- Blade Material Beryllium Copper
- Finish Natural
- Handle Length 1 7/8 in
- Handle Material Beryllium Copper
Explore More Products
- AMPCO SAFETY TOOLS SAE Plain Hex Key, 3/16" Tip Size, 6 in Long, 4 1/2 in Short WT-3/16
- AMPCO SAFETY TOOLS SAE Plain Hex Key, 5/32" Tip Size, 2 1/2 in Long, 7/8 in Short WH-5/32
- AMPCO SAFETY TOOLS SAE Plain Hex Key, 1/4" Tip Size, 3 5/16 in Long, 1 1/16 in Short WH-1/4
- AMPCO SAFETY TOOLS Metric Plain Hex Key, 3 mm Tip Size, 63 mm Long, 20 mm Short WH-3MM
- AMPCO SAFETY TOOLS SAE Plain Hex Key, 1/4" Tip Size, 6 in Long, 4 1/2 in Short WT-1/4
- AMPCO SAFETY TOOLS Metric Plain Hex Key, 32 mm Tip Size, 320 mm Long, 125 mm Short WH-32MM
- AMPCO SAFETY TOOLS Metric Plain Hex Key, 7 mm Tip Size, 150 mm Long, 115 mm Short WT-7MM
- AMPCO SAFETY TOOLS SAE Plain Hex Key, 1/8" Tip Size, 6 in Long, 4 1/2 in Short WT-1/8
- AMPCO SAFETY TOOLS SAE Plain Hex Key, 5/64" Tip Size, 1 7/8 in Long, 3/4 in Short WH-5/64
- EKLIND HEX KEY L LONG ARM 5/8"" 14240
- TEKTON 7/64 Inch Short Arm Ball End Hex L-Key KLX77109
- Ampco Safety Tools Hex Keys