HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Hex Key, Tip Size 9mm

AMPCO| Zoro #: G1156443| Mfr #: WH-9MM

$30.30 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Handle Color: Bronze
Tether Capable: Standard Tool (Accessory Needed for Tethering)
Handle Type: Plain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1156443 Mfr #: WH-9MM
Handle Color: BronzeTether Capable: Standard Tool (Accessory Needed for Tethering)
Handle Type: PlainTip Size: 9mm
SAE or Metric: MetricHandle Length: 38mm
Working Angle: 35 DegreesBlade Material: Beryllium Copper
Handle Material: Beryllium CopperShape: L
Finish: SatinArm Length: 105mm
Meets/Exceeds: FM Approved, Non-Sparking, Non-Magnetic, Corrosion ResistantItem: Hex Key
Country of Origin (subject to change): United States

Description

Hex Key, Hex Key, Shape L, Measurement Type Metric, Tip Size 9mm, Arm Length 105mm, Handle Length 38mm, Blade Material Beryllium Copper, Finish Satin, Standard Tool (Accessory Needed for Tethering), Nonsparking Yes, Uninsulated, Handle Type Plain, Handle Color Bronze, Handle Material Beryllium Copper, Working Angle 35 Degrees , Meets/Exceeds FM Approved, Non-Sparking, Non-Magnetic, Corrosion Resistant

Reviews