We’re adding awesome to our website (so it’ll be down on Friday, June 22 from 2:00 am – 2:30 am). Head to our fantastic eBay store to order.
BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Knot Wire Cup Wire Brush, Threaded Arbor, 3"

AMPCO| Zoro #: G1288655| Mfr #: CB-30-KT

$72.14 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Arbor Hole: 5/8" - 11"Wire Dia.: 0.020"Item: Cup Brush
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1288655 Mfr #: CB-30-KT
Arbor Hole: 5/8" - 11"Wire Dia.: 0.020"
Item: Cup BrushTrim Length: 3/4"
Fill Material: Phosphorus BronzeBrush Dia.: 3"
For Use With: Angle GrindersMax. RPM: 12,500
Mounting Type: Arbor HoleCountry of Origin (subject to change): United States

Description

Cup Brush, Cup Brush, Bristle Type Knotted Wire, Brush Dia. 3 In., Mounting Type Arbor Hole, Arbor Hole Size 5/8 In.-11, Abrasive Shank Size No Shank, Wire Dia. 0.020 In., Bristle Trim Length 3/4 In., Abrasive Material Phosphorus Bronze, Max. RPM 12,500

Reviews