Knot Wire Wheel Wire Brush, Threaded Arbor

AMPCO| Zoro #: G2153645| Mfr #: WB-60KT

$153.59 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Brush Dia.: 6"
Item: Wire Wheel Brush
Fill Material: Bronze
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2153645 Mfr #: WB-60KT
Brush Dia.: 6"Item: Wire Wheel Brush
Fill Material: BronzeMounting Type: Arbor Hole
Wire Dia.: 0.020"Face Width: 1/2"
Trim Length: 9/16"Max. RPM: 20,000
Arbor Hole: 5/8"-11Country of Origin (subject to change): United States

Description

Wire Wheel Brush, Mounting Type Arbor Hole, Arbor Hole 5/8 In.-11, Brush Dia. 6 In., Wire Dia. 0.020 In., Max. RPM 20,000, Fill Material Bronze, Bristle Type Knotted Wire, Face Width 1/2 In., Trim Length 9/16 In., Shank Size N/A

Reviews