JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Monkey Wrench, Nonspark, 15" L, Al Bronze

AMPCO| Zoro #: G2130956| Mfr #: W-1148

$181.90 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2130956 Mfr #: W-1148
Nonsparking: YesJaw Type: Smooth
Item: Monkey WrenchTether Capable: Standard Tool (Accessory Needed for Tethering)
Handle Type: I-BeamStandards: Federal, GSA, Military, ANSI, DIN, OSHA, DOE, NFPA, MSHA Specifications
Features: Non-Magnetic, Corrosion Resistant, Beryllium FreeJaw Capacity: 2-13/16"
Jaw Material: Aluminum BronzeHandle Material: Aluminum Bronze
Overall Length: 15"Country of Origin (subject to change): United States

Product Description

Monkey Wrench, Yes, Jaw Capacity 2-13/16 In., Overall Length 15 In., Handle Material Aluminum Bronze, Jaw Type Smooth, Standard Tool (Accessory Needed for Tethering), Handle Type I-Beam, Jaw Material Aluminum Bronze, Features Non-Magnetic, Corrosion Resistant, Beryllium Free, Standards Federal, GSA, Military, ANSI, DIN, OSHA, DOE, NFPA, MSHA Specifications

Product Reviews

Save 15%. Sign up for Z-mail.