Non-Sparking Handle Mop Holdr, Fiberglass

AMPCO| Zoro #: G0605972| Mfr #: 112559C

$34.79 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Dia.: 15/16"
Features: Heavy-Duty Fiberglass
Material: Fiberglass
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0605972 Mfr #: 112559C
Dia.: 15/16"Features: Heavy-Duty Fiberglass
Material: FiberglassBroom Connection Type: Tapered
Color: naturalBroom Handle Tip Material: Plastic
For Use With: Replacement Threaded handle for any 15/16" diameter handleLength: 59"
Country of Origin (subject to change): United States

Description

Non-Sparking Handle Mop Holder, Material Fiberglass, Length 59 In., Dia. 15/16 In., Color Natural, Broom Handle Tip Material Plastic, Broom Connection Type Threaded, For Use With Replacement Threaded Handle for Any 15/16 In. Diameter Handle, Features Heavy-Duty Fiberglass

Reviews