Nonsparking Scratch Brush, Bronze, 3 Rows

AMPCO| Zoro #: G1030346| Mfr #: TB-10

$4.48 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cleaning Brush Style: Short Handle
Overall Length: 7-7/8"
Handle Type: Toothbrush
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1030346 Mfr #: TB-10
Cleaning Brush Style: Short HandleOverall Length: 7-7/8"
Handle Type: ToothbrushColor Coding System: No
Handle Length: 7-7/8"Trim Length: 1/2"
Brush Length: 1-7/8"Number of Rows: 3
Bristle Material: BronzeHandle Material: Wood
Brush Width: 1/2"Item: Nonsparking Scratch Brush
Country of Origin (subject to change): United States

Description

Short Handle, Nonsparking Scratch Brush, Bristle Material Bronze, Number of Rows 3, Brush Length 1-7/8 In., Brush Width 1/2 In., Handle Length 7-7/8 In., Handle Type Toothbrush, Handle Material Wood, Trim Length 1/2 In., Color Coding System No, Overall Length 7-7/8 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews