Nonspark Screwdriver Set, Slot/Phllps, 6Pc

AMPCO| Zoro #: G0348047| Mfr #: M-39

$141.82 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Number of Pieces: 6
Item: Nonsparking Screwdriver Set
Includes: Keystone Slotted 9/32 x 3", 5/16 x 6", 3/8 x 8", Phillips #1 x 3", #2 x 4", #3 x 6", and Pouch
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0348047 Mfr #: M-39
Number of Pieces: 6Item: Nonsparking Screwdriver Set
Includes: Keystone Slotted 9/32 x 3", 5/16 x 6", 3/8 x 8", Phillips #1 x 3", #2 x 4", #3 x 6", and PouchFeatures: Non-Sparking, Non-Magnetic, Corrosion Resistant
Handle Design: FlutedFinish: Natural
Shank Material: Beryllium CopperHandle Material: Acetate
Shank Shape: RoundTether Capable: Standard Tool (Accessory Needed for Tethering)
Country of Origin (subject to change): United States

Description

Screwdriver Sets, Nonsparking Screwdriver Set, Screwdriver Tip Style Keystone Slotted/Phillips, Tip Style Group Crosspoint, Phillips, Tip Size #1, #2, #3, Handle Material Acetate, 4 In. to 6 In., Overall Length 6 In. to 8 In., Includes Keystone Slotted 9/32 x 3 In., 5/16 x 6 In., 3/8 x 8 In., Phillips #1 x 3 In., #2 x 4 In., #3 x 6 In., and Pouch, Standard Tool (Accessory Needed for Tethering), ESD Safe No, Uninsulated, Nonsparking Yes, Handle Design Fluted, Number of Pieces 6, Shank Shape Round

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews